Salsbury 4895BRZ Standard Mailbox Post In-Ground Mounted - Bronze Finish

  • Mfr # 4895BRZ

  • Zoro # G703779903


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4895BRZ
Zoro #
G703779903
UPC #
-
Country of Origin
China

Description

Salsbury 4800 Series Standard Posts - In-ground mounted
  • Made entirely of aluminum
  • In-ground mounted standard post includes a top mounting plate
  • Accommodate rural mailboxes and post style townhouse mailboxes
  • Accommodate spreaders to mount multiple rural mailboxes and post style townhouse mailboxes
  • Feature a durable powder coated finish in bronze
  • Custom vinyl numbers / letters
  • Size: 3.5 W x 60 H x 3.5 D in.
  • Item Weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.