Salsbury 53168BL-U Extra Wide Standard Metal Locker Triple Tier

  • Mfr # 53168BL-U

  • Zoro # G404157536


product price:  $516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53168BL-U
Zoro #
G404157536
UPC #
-
Country of Origin
China

Description

Salsbury 53000 Series Extra Wide Triple Tier Standard Metal Lockers - Unassembled
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • 25% wider than standard lockers
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6 in. for legs)
  • Units have compartment sizes that are 15 W x 24 H x 18 D in.
  • Available as 1 wide or 3 wide units
  • Each locker compartment features 3 wall hooks
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
  • Sloping hoods, end bases and front bases
  • Corner, top and vertical fillers
  • Engraved name/number plates
  • Built-in combination or key locks
  • Combination or key padlocks
  • Lockers without legs
  • Size - 15 W x 78 H x 18 D in.
  • Color - Blue
  • Item Weight - 75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.