This item is Discontinued.

Salsbury Industries Salsbury 61162BL-A Standard Metal Locker Single Tier - 1 Wide - 6 Feet High - 12 Inches Deep - Blue - Assembled 61162BL-A

This item is Discontinued.

Salsbury Industries

Salsbury 61162BL-A Standard Metal Locker Single Tier - 1 Wide - 6 Feet High - 12 Inches Deep - Blue - Assembled (Discontinued)

Mfr # 61162BL-A
Zoro # G103932892
Country of Origin China
Category Box Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61162BL-A
Zoro #
G103932892
UPC #
-
Country of Origin
China

Description

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • 6 foot high lockers have a compartment size that is 12in. wide, 72in. high and 12in. deep
  • 1 wide units
  • Each locker compartment features an adjustable hat shelf, 3 single wall hooks and a double ceiling hook (the 18in. deep lockers also include a coat rod)
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
  • Sloping hoods, end bases and front bases
  • Corner, top and vertical fillers
  • Engraved name/number plates
  • Built-in combination or key locks
  • Combination or key padlocks
  • Lockers without legs.
  • Assembly - Assembled
  • Color - Blue.
  • Dimension - 12 W x 78 H x 12 D in.
  • Item Weight - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.