Salsbury 77787LGT Locker Room Bench Color Light

  • Mfr # 77787LGT

  • Zoro # G503789362


product price: $513.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77787LGT
Zoro #
G503789362
UPC #
-
Country of Origin
China

Description

Features
  • Dimension: 9.5 L x 84 W x 18 H in.
  • Item Weight: 40 lbs
  • Constructed of 10.25 in thick solid butcher block wood
  • Combine a classic look with strength and durability and are an excellent addition to industrial, office or recreational locker room facilities
  • Available in six (6) lengths ranging from 36 in to 90 in in one foot increments and are easily assembled
  • The wood seating area is available in a light finish or a dark finish
  • Each bench is 9.5 L x 18 in H and includes two (2) 3 in. diameter bolt mounted pedestal with four (4) mounting holes to secure to the ground
  • Pedestal feature a durable powder coated black finish
  • Minor assembly is required
  • Finish - Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.