Salsbury 77788LGT Locker Room Bench Color Light

  • Mfr # 77788LGT

  • Zoro # G903789245


product price:  $1,229.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77788LGT
Zoro #
G903789245
UPC #
-
Country of Origin
China

Description

Features:
  • Constructed of 1.25" thick solid butcher block wood
  • Combine a classic look with strength and durability and are an excellent addition to industrial, office or recreational locker room facilities
  • Available in six (6) lengths ranging from 36" to 90" in one foot increments and are easily assembled
  • The wood seating area is available in a light finish or a dark finish
  • Each bench is 18" H x 9.5" D and includes two (2) 3" diameter bolt mounted pedestal with four (4) mounting holes to secure to the ground
  • Pedestal feature a durable powder coated black finish
  • Minor assembly is required
  • Global Product Type - Storage Cabinets & Lockers
  • Dimension - 96 W x 18 H x 45 D in.
  • Special Features - Locker Benches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.