Salsbury 92168BL-U Unassembled Double Tier 1 Wide Locker Color Blue

  • Mfr # 92168BL-U

  • Zoro # G903780051


product price:  $879.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92168BL-U
Zoro #
G903780051
UPC #
-
Country of Origin
China

Description

Features:
  • Constructed of water resistant high grade plastic that combines strength and durability
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environments
  • Available as unassembled or assembled (additional charge for assembled)
  • Available in a gray, tan or blue door finish with a dark gray body and compartment finish providing an attractive two-tone appearance
  • Units are 73 in. high (adjustable legs can increase height to 74 in.) and 18 in. deep
  • Units have compartment sizes that are 11 in. wide and 35 in. high
  • Each compartment includes a coat rod and grooves that can accommodate up to 6 optional compartment shelves
  • Available as 1 wide or 3 wide units
  • All locker doors are 12 in. wide
  • Include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
  • Dark gray sloping hoods
  • Dark gray compartment shelves
  • Custom engraved name / number plates
  • Combination or key padlocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.