Salsbury Industries 3706S-1PSFU 4C Horiz Mailbox Parcel Locker in Sandstone - Front Loading Access

  • Mfr # 3706S-1PSFU

  • Zoro # G003779375


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706S-1PSFU
Zoro #
G003779375
UPC #
820996444103
Country of Origin
China

Description

Packed with positive attributes, this mailbox delivers in terms of quality, style and function. It's made with durable aluminum, so you're assured of lasting value. Use it in residential or commercial areas - it's versatile enough to excel anywhere. A sandstone finish completes the front loading mailbox.
  • Made of Heavy Gauge Aluminum and Stainless Steel hardware.
  • Dimensions: 16.375" W x 17" D x 23.5" H.
  • Weight: 35 lbs.
  • Finish: Sandstone.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.