This item is Discontinued.

Salsbury Industries Salsbury Industries 63368TN-A 36 in. W x 78 in. H x 18 in. D Standard Metal Locker-Triple Tier-3 Wide-Tan-Assembled 63368TN-A

This item is Discontinued.

Salsbury Industries

Salsbury Industries 63368TN-A 36 in. W x 78 in. H x 18 in. D Standard Metal Locker-Triple Tier-3 Wide-Tan-Assembled (Discontinued)

Mfr # 63368TN-A
Zoro # G703960400
UPC # 820996107749
Country of Origin China
Category Gear Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63368TN-A
Zoro #
G703960400
UPC #
820996107749
Country of Origin
China

Description

  • Constructed of 16 gauge steel.
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications.
  • 5 Foot high lockers have compartment sizes that are 12" wide, 30" high and 12", 15" or 18" deep.
  • Each locker compartment features 3 single wall hooks and a double ceiling hook.
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks.
  • Sloping hoods, end bases and front bases.
  • Corner, top and vertical fillers.
  • Engraved name/number plates.
  • Built-in combination or key locks.
  • Combination or key padlocks.
  • Electronic locks.
  • Lockers without legs.
  • Size: 36" W x 78" H x 18" D.
  • Triple Tier.
  • Color: Tan.
  • Assembled.
  • 3 Wide.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.