This item is Discontinued.

Salsbury Industries Salsbury Industries 66165TN-U 12 in. W x 78 in. H x 15 in. D Standard Metal Locker-Six Tier Box Style Bridge-1 Wide-Tan-Unassembled 66165TN-U

This item is Discontinued.

Salsbury Industries

Salsbury Industries 66165TN-U 12 in. W x 78 in. H x 15 in. D Standard Metal Locker-Six Tier Box Style Bridge-1 Wide-Tan-Unassembled (Discontinued)

Mfr # 66165TN-U
Zoro # G403960397
UPC # 820996446473
Country of Origin China
Category Gear Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66165TN-U
Zoro #
G403960397
UPC #
820996446473
Country of Origin
China

Description

  • Constructed of 16 gauge steel.
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications.
  • Units have compartment sizes that are 12" wide, 12" high and 12", 15" or 18" deep.
  • Each locker compartment includes a steel hasp assembly and can accommodate built-in combination or key locks, combination or key padlocks and electronic locks.
  • Sloping hoods, end bases and front bases.
  • Corner, top and vertical fillers.
  • Engraved name/number plates.
  • Built-in combination or key locks.
  • Combination or key padlocks.
  • Electronic locks.
  • Lockers without legs.
  • Size: 12" W x 78" H x 15" D.
  • Color: Tan.
  • 1 Wide.
  • Unassembled.
  • Six Tier Box Style.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.