This item is Discontinued.

Salsbury Industries Salsbury Industries 71165GY-A 12 in. W x 78 in. H x 15 in. D Vented Metal Locker-Single Tier-Gray-Assembled 71165GY-A

This item is Discontinued.

Salsbury Industries

Salsbury Industries 71165GY-A 12 in. W x 78 in. H x 15 in. D Vented Metal Locker-Single Tier-Gray-Assembled (Discontinued)

Mfr # 71165GY-A
Zoro # G803960324
UPC # 820996106810
Country of Origin China
Category Gear Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71165GY-A
Zoro #
G803960324
UPC #
820996106810
Country of Origin
China

Description

  • Constructed of 16 gauge steel.
  • Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed.
  • Each locker compartment features an adjustable hat shelf and 3 wall hooks (the 18" deep lockers also include a coat rod).
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks.
  • Sloping hoods, end bases and front bases.
  • Corner, top and vertical fillers.
  • Engraved name/number plates.
  • Built-in combination or key locks.
  • Combination or key padlocks.
  • Lockers without legs.
  • Size: 12" W x 78" H x 15" D.
  • Assembled.
  • Color: Gray.
  • Single Tier.
  • 1 Wide.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.