This item is Discontinued.

Salsbury Industries Salsbury Industries 76162GY-A 12 in. W x 78 in. H x 12 in. D Six Tier Box Style-Double Tier-1 Wide-Gray-Assembled 76162GY-A

This item is Discontinued.

Salsbury Industries

Salsbury Industries 76162GY-A 12 in. W x 78 in. H x 12 in. D Six Tier Box Style-Double Tier-1 Wide-Gray-Assembled (Discontinued)

Mfr # 76162GY-A
Zoro # G603960326
UPC # 820996100894
Country of Origin China
Category Gear Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76162GY-A
Zoro #
G603960326
UPC #
820996100894
Country of Origin
China

Description

  • Constructed of 16 gauge steel.
  • Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed.
  • Each locker compartment features 3 wall hooks.
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks.
  • Sloping hoods, end bases and front bases.
  • Corner, top and vertical fillers.
  • Engraved name/number plates.
  • Built-in combination or key locks.
  • Combination or key padlocks.
  • Lockers without legs.
  • Size: 12" W x 78" H x 12" D.
  • Color: Gray.
  • Assembled.
  • Six Tier Box Style.
  • 1 Wide.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.