This item is Discontinued.

Salsbury Industries Salsbury Industries S-63165GY-U 6 ft. H x 15 in. D See-Through Metal Locker - Triple Tier - 1 Wide - Assembled - Gray S-63165GY-U

This item is Discontinued.

Salsbury Industries

Salsbury Industries S-63165GY-U 6 ft. H x 15 in. D See-Through Metal Locker - Triple Tier - 1 Wide - Assembled - Gray (Discontinued)

Mfr # S-63165GY-U
Zoro # G403957120
UPC # 820996457868
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-63165GY-U
Zoro #
G403957120
UPC #
820996457868
Country of Origin
China

Description

  • Unassembled.
  • Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility.
  • Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary.
  • 6' H (add 6" for legs).
  • Compartment sizes: 12" W x 24" H.
  • Each locker compartment includes 3 wall hooks.
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks.
  • Color: Gray.
  • Dimensions: 12" W x 78" H x 15" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.