Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Pedestal, Gray, Powder Coated, Bolt, 1, 2

  • Mfr # 3395GRY

  • Zoro # G3893587


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt
Type
1, 2
Color
Gray
Finish
Powder Coated
Height
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3395GRY
Zoro #
G3893587
UPC #
820996444400
Country of Origin
United States

Dimensions

Height
30 1/2 in
Width
12 in
Depth
12 in
Post Thickness
5 1/2 in
Post Height
28 1/2 in
Post Width
12 in
Post Depth
12 in

Details

Mounting
Bolt
Type
1, 2
Color
Gray
Finish
Powder Coated
Post Material
Aluminum
Standards
USPS
Net Weight
20 lb
For Use With
Cluster Box Unit
Item
Pedestal
Includes
Bottom Base, Top Base
Material
Aluminum
Product Type
Pedestal
Includes Mounting Hardware
No Mounting Hardware Included
Compatible with Manufacturer Model Number
3305, 3308, 3312
Compatible with Series
3300
Compatible with Brand
Salsbury Industries
Compatible Product Type
Cluster Box Unit
Surface Mounting Style
Bolt
For Use With Mfr. Model Number
3305, 3308, 3312
Compatible Manufacturer Part Number
3305, 3308, 3312
Compatible with Mfr. Model No.
3305, 3308, 3312
For Use with Mfr Model Number
3305, 3308, 3312
Compatible Manufacturer Model Number
3305, 3308, 3312
Compatible with Manufacturer Model No.
3305, 3308, 3312
Compatible Pump Manufacturer Part Number
3305, 3308, 3312
Compatible Mfr. Model Number
3305, 3308, 3312

Description

Standard Pedestal,Gray,30-1/2in H,20 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.