Zoro Homepage

Standard Pedestal, Silver, Powder Coated, Bolt, Mail Package Drop

  • Mfr # 4395SLV

  • Zoro # G8872087


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt
Type
Mail Package Drop
Color
Gray
Finish
Powder Coated
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4395SLV
Zoro #
G8872087
UPC #
820996100092
Country of Origin
United States

Dimensions

Height
16 in
Depth
3 1/2 in
Width
3 1/2 in
Post Thickness
3 1/2 in
Post Height
16 in
Post Depth
3 1/2 in
Post Width
3 1/2 in

Details

Mounting
Bolt
Type
Mail Package Drop
Color
Gray
Finish
Powder Coated
Post Material
Aluminum
Standards
USPS
Item
Pedestal
For Use With
Mail Package Drop
Net Weight
10 lb
Material
Aluminum
Product Type
Pedestal
For Use With Mfr. Model Number
4375
Surface Mounting Style
Bolt
Compatible with Brand
Salsbury Industries
Compatible with Series
4300
Includes Mounting Hardware
No Mounting Hardware Included
Compatible Product Type
Drop Box
Compatible with Manufacturer Model Number
4375
Compatible Manufacturer Part Number
4375
Compatible with Mfr. Model No.
4375
For Use with Mfr Model Number
4375
Compatible Manufacturer Model Number
4375
Compatible with Manufacturer Model No.
4375
Compatible Pump Manufacturer Part Number
4375
Compatible Mfr. Model Number
4375

Description

Standard Pedestal, Type Mail Package Drop, Color Silver, Height 16 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting Bolt, Finish Powder Coated, For Use With Mail Package Drop, Post Material Aluminum, Post Thickness 3-1/2 In., Net Weight 10 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.