Enclosure, Bronze Powder Coated, Surface (Discontinued)
- Mfr # 3813D-BRZ
- Zoro # G8880401
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3813D-BRZ
Zoro #
G8880401
UPC #
820996452900
Country of Origin
Unknown
Dimensions
Height
49 1/8 in
Width
32 1/4 in
Depth
17 1/2 in
Details
Item
Enclosure
Mounting
Surface
Finish
Bronze Powder Coated
For Use With
Double Column 13 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Includes
Mounting hardware
Standards
ISO 9001: 2008
Material
Aluminum
Features
For Indoor or Outdoor Use
Description
Enclosure, Surface, Number of Columns 1, For Use With Double Column 13 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Bronze Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 32-1/4 In., Height 49-1/8 In., Depth 17-1/2 In., Standards ISO 9001: 2008, Includes Mounting Hardware
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.