This item is Discontinued.

Salsbury Industries Enclosure, Beige Powder Coated, Surface 3814D-SAN

Enclosure, Beige Powder Coated, Surface (Discontinued)

  • Mfr # 3814D-SAN
  • Zoro # G8880462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3814D-SAN
Zoro #
G8880462
UPC #
820996463159
Country of Origin
Unknown

Dimensions

Height
52 5/8 in
Width
32 1/4 in
Depth
17 1/2 in

Details

Item
Enclosure
Mounting
Surface
Finish
Beige Powder Coated
For Use With
Double Column 14 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Features
For Indoor or Outdoor Use
Material
Aluminum
Includes
Mounting hardware
Standards
ISO 9001: 2008

Description

Enclosure, Surface, Number of Columns 1, For Use With Double Column 14 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Beige Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 32-1/4 In., Height 52-5/8 In., Depth 17-1/2 In., Standards ISO 9001: 2008, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.