Zoro Homepage
This item is Discontinued.
Salsbury Industries Enclosure, Alum Powder Coated, Surface 3816D-ALM

Enclosure, Alum Powder Coated, Surface (Discontinued)

  • Mfr # 3816D-ALM
  • Zoro # G2216271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3816D-ALM
Zoro #
G2216271
UPC #
820996452733
Country of Origin
Unknown

Dimensions

Height
57 7/8 in
Width
32 1/4 in
Depth
17 1/2 in

Details

Item
Enclosure
Mounting
Surface
Finish
Alum Powder Coated
For Use With
Double Column 16 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Material
Aluminum
Includes
Mounting hardware
Features
For Indoor or Outdoor Use
Standards
ISO 9001: 2008

Description

Enclosure, Surface, Number of Columns 1, For Use With Double Column 16 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Alum Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 32-1/4 In., Height 57-7/8 In., Depth 17-1/2 In., Standards ISO 9001: 2008, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.