Zoro Homepage
This item is Discontinued.
Salsbury Industries Enclosure, Gold Powder Coated, Surface 3806D-GLD

Enclosure, Gold Powder Coated, Surface (Discontinued)

  • Mfr # 3806D-GLD
  • Zoro # G8878624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3806D-GLD
Zoro #
G8878624
UPC #
820996463463
Country of Origin
Unknown

Dimensions

Height
24 5/8 in
Depth
17 1/2 in
Width
32 1/4 in

Details

Item
Enclosure
Mounting
Surface
Finish
Gold Powder Coated
For Use With
Double Column 6 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Material
Aluminum
Features
For Indoor or Outdoor Use
Standards
ISO 9001: 2008
Includes
Mounting hardware

Description

Enclosure, Surface, Number of Columns 1, For Use With Double Column 6 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Gold Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 32-1/4 In., Height 24-5/8 In., Depth 17-1/2 In., Standards ISO 9001: 2008, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.