This item is Discontinued.

Salsbury Industries Enclosure, Gray Powder Coated, Surface 3816S-ALM

Enclosure, Gray Powder Coated, Surface (Discontinued)

  • Mfr # 3816S-ALM
  • Zoro # G8879464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3816S-ALM
Zoro #
G8879464
UPC #
820996452771
Country of Origin
Unknown

Dimensions

Height
57 7/8 in
Width
17 1/2 in
Depth
17 1/2 in

Details

Item
Enclosure
Mounting
Surface
Finish
Gray Powder Coated
For Use With
Single Column 16 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Features
For Indoor or Outdoor Use
Includes
Mounting hardware
Standards
ISO 9001: 2008
Material
Aluminum

Description

Enclosure, Surface, Number of Columns 1, For Use With Single Column 16 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Gray Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 17-1/2 In., Height 57-7/8 In., Depth 17-1/2 In., Standards ISO 9001: 2008, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.