Wardrobe Locker, 12-3/4" W, 18" D, 74" H, (1) Wide, (3) Openings, Gray (Discontinued)
- Mfr # 93168GY-U
- Zoro # G0529798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93168GY-U
Zoro #
G0529798
UPC #
820996451460
Country of Origin
United States
Dimensions
Overall Width
12-3/4"
Overall Depth
18"
Overall Height
74"
Opening Height
23"
Opening Depth
16"
Opening Width
11"
Details
Color
Gray
Locker Configuration
(1) Wide, (3) Openings
Item
Wardrobe Locker
Includes
Grooves Per Compartment
Legs
Included
Lock Type
Accommodates Standard Padlock
Finish
Plastic Laminate
Handle Type
Finger Pull
Tier
Three
Material
ABS plastic
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Description
Constructed of high grade ABS plastic, Salsbury 93000 series water resistant plastic lockers are ideal for pool areas, gyms, restaurants and other high humidity environments. Triple tier plastic lockers are 73” high (adjustable legs can increase height to 74”) and 18” deep and are available as unassembled or assembled units. Plastic lockers feature a gray, tan or blue door finish and a dark gray body and compartment finish providing an attractive two-tone appearance. One wide lockers are 12-3/4” wide and three (3) wide lockers are 38-1/4" wide. All locker doors include stainless steel hinges and a stainless steel hasp. Dark gray plastic sloping hoods (#99951 for one wide lockers and #99953 for three (3) wide lockers) and dark gray compartment shelves (#99998) are also available as options upon request.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.