This item is Discontinued.

Salsbury Industries Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Tan 73162TN-U

Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Tan (Discontinued)

  • Mfr # 73162TN-U
  • Zoro # G0529999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73162TN-U
Zoro #
G0529999
UPC #
820996504661
Country of Origin
United States

Dimensions

Overall Width
12"
Overall Depth
12"
Overall Height
78"
Opening Height
24"
Opening Width
12"
Opening Depth
12"

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Openings
Item
Wardrobe Locker
Locker Door Type
Ventilated
Hooks per Opening
(3) One Prong
Tier
Three
Assembled/Unassembled
Unassembled
Lock Type
Accommodates Standard Padlock
Handle Type
Recessed Lift Handle
Material
Steel
Legs
Included
Finish
Powder Coat

Description

Constructed of 16 gauge steel, Salsbury 73000 series 12" wide triple tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier vented lockers include three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.