This item is Discontinued.

Salsbury Industries Wardrobe Locker, 12" W, 15" D, 66" H, (1) Wide, (2) Openings, Gray 62155GY-A

Wardrobe Locker, 12" W, 15" D, 66" H, (1) Wide, (2) Openings, Gray (Discontinued)

  • Mfr # 62155GY-A
  • Zoro # G0399065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62155GY-A
Zoro #
G0399065
UPC #
820996446695
Country of Origin
United States

Dimensions

Overall Width
12"
Overall Depth
15"
Overall Height
66"
Opening Height
30"
Opening Width
12"
Opening Depth
15"

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Openings
Item
Wardrobe Locker
Tier
Two
Assembled/Unassembled
Assembled
Finish
Powder Coat
Lock Type
Accommodates Standard Padlock
Material
Steel
Locker Door Type
Louvered
Handle Type
Recessed Lift Handle
Legs
Included
Hooks per Opening
(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook

Description

Constructed of 16 gauge steel, Salsbury 62000 series 12" wide double tier standard lockers provide maximum privacy for individuals and are ideal wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier standard lockers feature three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.