
Wardrobe Locker, 12" W, 18" D, 78" H, (1) Wide, (2) Openings, Gray (Discontinued)
- Mfr # 62168GY-A
- Zoro # G0398870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62168GY-A
Zoro #
G0398870
UPC #
820996100504
Country of Origin
United States
Dimensions
Overall Width
12"
Overall Depth
18"
Overall Height
78"
Opening Height
36"
Opening Width
12"
Opening Depth
18"
Details
Color
Gray
Locker Configuration
(1) Wide, (2) Openings
Item
Wardrobe Locker
Legs
Included
Material
Steel
Hooks per Opening
(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Lock Type
Accommodates Standard Padlock
Tier
Two
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift Handle
Finish
Powder Coat
Locker Door Type
Louvered
Description
Constructed of 16 gauge steel, Salsbury 62000 series 12" wide double tier standard lockers provide maximum privacy for individuals and are ideal wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier standard lockers feature three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.