This item is Discontinued.
This item is Discontinued.
Wardrobe Locker, 12Wx78Hx15"D, 1Tier, Gray (Discontinued)
Mfr #
61165GY-A
Zoro #
G1677118
UPC # 820996100368
Country of Origin United States
Category Wardrobe Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 61165GY-A
- Zoro #
- G1677118
- UPC #
- 820996100368
- Country of Origin
- United States
Details
- Item
- Wardrobe Locker,12Wx78Hx15"D,1Tier,Gray
Description
Constructed of 16 gauge steel, Salsbury 61000 series 12" wide single tier standard lockers offer privacy and space for personal storage needs. 12" wide single tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. These durable lockers are available in heights of five (5) feet and six (6) feet (add 6'' for legs) and depths of 12'', 15'' and 18''. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide single tier standard lockers feature an adjustable hat shelf, three (3) single wall hooks and a double ceiling hook. The 18'' deep lockers include a coat rod that can accommodate garments. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.