Zoro Homepage
This item is Discontinued.
No Product Image Available

Wardrobe Locker, 12Wx78Hx18D, 10 Tier, Blue (Discontinued)

  • Mfr # 90168BL-A
  • Zoro # G1696243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90168BL-A
Zoro #
G1696243
UPC #
820996451835
Country of Origin
United States

Details

Item
Wardrobe Locker,12Wx78Hx18D,10 Tier,Blue

Description

Constructed of high grade ABS plastic, Salsbury 90000 series water resistant plastic lockers are ideal for pool areas, gyms, restaurants and other high humidity environments. Ten tier plastic lockers are 73” high (adjustable legs can increase height to 74”) and 18” deep and are available as unassembled or assembled units. Plastic lockers feature a gray, tan or blue door finish and a dark gray body and compartment finish providing an attractive two-tone appearance. One wide lockers are 12-3/4” wide and three (3) wide lockers are 38-1/4" wide. All locker doors include stainless steel hinges and a stainless steel hasp. Dark gray plastic sloping hoods (#99951 for one wide lockers and #99953 for three (3) wide lockers) and dark gray compartment shelves (#99998) are also available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.