This item is Discontinued.

Salsbury Industries Wardrobe Locker, 15" W, 18" D, 78" H, (1) Wide, (2) Openings, Blue 52168BL-A

Wardrobe Locker, 15" W, 18" D, 78" H, (1) Wide, (2) Openings, Blue (Discontinued)

  • Mfr # 52168BL-A
  • Zoro # G0398520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52168BL-A
Zoro #
G0398520
UPC #
820996445704
Country of Origin
United States

Dimensions

Overall Width
15"
Overall Depth
18"
Overall Height
78"
Opening Height
36"
Opening Width
15"
Opening Depth
18"

Details

Color
Blue
Locker Configuration
(1) Wide, (2) Openings
Item
Wardrobe Locker
Lock Type
Accommodates Standard Padlock
Locker Door Type
Louvered
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Hooks per Opening
(3) One Prong
Legs
Included
Tier
Two
Handle Type
Recessed Lift Handle

Description

Constructed of 16 gauge steel, Salsbury 52000 series 15" wide double tier standard lockers offer ample space for personal storage needs. 15" wide double tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide double tier standard lockers include a ceiling hook and three (3) wall hookss. The 18'' deep standard double tier lockers include a coat rod that can accommodate full length garments. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.