This item is Discontinued.

Salsbury Industries Wardrobe Locker, 15" W, 18" D, 78" H, (1) Wide, (2) Openings, Gray 82168GY-U

Wardrobe Locker, 15" W, 18" D, 78" H, (1) Wide, (2) Openings, Gray (Discontinued)

  • Mfr # 82168GY-U
  • Zoro # G0529929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82168GY-U
Zoro #
G0529929
UPC #
820996446060
Country of Origin
United States

Dimensions

Overall Width
15"
Overall Depth
18"
Overall Height
78"
Opening Height
36"
Opening Depth
18"
Opening Width
15"

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Openings
Item
Wardrobe Locker
Hooks per Opening
(3) One Prong
Tier
Two
Assembled/Unassembled
Unassembled
Material
Steel
Locker Door Type
Ventilated
Lock Type
Accommodates Standard Padlock
Legs
Included
Finish
Powder Coat
Handle Type
Recessed Lift Handle

Description

Constructed of 16 gauge steel, Salsbury 82000 series 15" wide double tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. Double tier 15" wide vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide double tier vented lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.