Zoro Homepage

Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple

  • Mfr # 32368MAP

  • Zoro # G2258466


product price: $1,038.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
36"
Overall Depth
18"
Overall Height
76"
Opening Height
34-3/4"
Locker Configuration
(3) Wide, (6) Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32368MAP
Zoro #
G2258466
UPC #
820996105899
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
76"
Opening Height
34-3/4"
Opening Width
10-1/2"
Opening Depth
17-34"

Details

Color
Maple
Locker Configuration
(3) Wide, (6) Openings
Item
Wardrobe Locker
Includes
(1) Shelf
Material
Particleboard
Locker Door Type
Solid
Legs
Included
Hooks per Opening
(1) Two Prong Ceiling Hook
Finish
Plastic Laminate
Handle Type
Lift-Up Steel
Tier
Two
Assembled/Unassembled
Assembled

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 32000 series 12" wide double tier designer wood lockers are ideal for settings where a professional environment is desired. 12" wide single tier designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide single tier designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to single tier designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed. One wide single tier designer lockers are available as fully assembled units only. Three (3) wide single tier designer lockers are also available as fully assembled units only and require minor assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.