Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Wardrobe Locker, 36Wx78Hx12"D, 1Tier, Blue (Discontinued)

  • Mfr # 71362BL-A
  • Zoro # G1679391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71362BL-A
Zoro #
G1679391
UPC #
820996448149
Country of Origin
United States

Details

Item
Wardrobe Locker,36Wx78Hx12"D,1Tier,Blue

Description

Constructed of 16 gauge steel, Salsbury 71000 series 12" wide single tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide single tier vented lockers feature an adjustable hat shelf, three (3) single wall hooks and a double ceiling hook. The 18" deep single tier vented lockers also include a coat rod that can accommodate garments. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.