Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Tan

  • Mfr # 53365TN-U

  • Zoro # G2178788


product price:  $691.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
45"
Overall Depth
15"
Overall Height
78"
Opening Height
24"
Locker Configuration
(3) Wide, (9) Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53365TN-U
Zoro #
G2178788
UPC #
820996109330
Country of Origin
United States

Dimensions

Overall Width
45"
Overall Depth
15"
Overall Height
78"
Opening Height
24"
Opening Depth
15"
Opening Width
15"

Details

Color
Tan
Locker Configuration
(3) Wide, (9) Openings
Item
Wardrobe Locker
Lock Type
Accommodates Standard Padlock
Tier
Three
Handle Type
Recessed Lift Handle
Legs
Included
Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Hooks per Opening
(3) One Prong
Locker Door Type
Louvered

Description

Constructed of 16 gauge steel, Salsbury 53000 series 15" wide single tier standard lockers offer ample space for personal storage needs. 15" wide triple tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide triple tier standard lockers include three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.