
Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black
Mfr # 27368BLK
Zoro # G2179935
product price: $1,258.99
/eaKey Features
Overall Width
45"
Overall Depth
18"
Overall Height
76"
Opening Height
40-3/4"
Locker Configuration
(3) Wide, (6) Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27368BLK
Zoro #
G2179935
UPC #
820996410269
Country of Origin
United States
Dimensions
Overall Width
45"
Overall Depth
18"
Overall Height
76"
Opening Height
40-3/4"
Opening Depth
16-3/4"
Opening Width
13-3/4"
Details
Color
Black
Locker Configuration
(3) Wide, (6) Openings
Item
Wardrobe Locker
Lock Type
Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock, Not Included
Material
Particleboard
Legs
Included
Hooks per Opening
(1) Two Prong Ceiling Hook
Finish
Plastic Laminate
Assembled/Unassembled
Assembled
Tier
Two
Handle Type
Recessed Lift Handle
Locker Door Type
Solid
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 27000 series 15" wide double tier 'S' style designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 15" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to 15" wide designer lockers and provide a finished look to an individual locker or a row of lockers. 15" wide designer lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 15’’ W x 3/4’’ D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide extra wide designer lockers are available as fully assembled units only. Three (3) wide extra wide designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.