Shop SALSBURY INDUSTRIES
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray
- Mfr # 82368GY-U
- Zoro # G2178270
product price:Â
$
1,001.99
/ea
Key Features
Overall Width
45"
Overall Depth
18"
Overall Height
78"
Color
Gray
Opening Height
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82368GY-U
- Zoro #
- G2178270
- UPC #
- 820996108258
- Country of Origin
- United States
- Color
- Gray
- Locker Configuration
- (3) Wide, (6) Openings
- Item
- Wardrobe Locker
- Finish
- Powder Coated
- Locker Door Type
- Ventilated
- Legs
- Included
- Handle Type
- Recessed Lift Handle
- Material
- Steel
- Tier
- Two
- Lock Type
- Accommodates Standard Padlock
- Hooks per Opening
- (3) One Prong
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 45"
- Overall Depth
- 18"
- Overall Height
- 78"
- Opening Height
- 36"
- Opening Depth
- 18"
- Opening Width
- 15"
Description
Constructed of 16 gauge steel, Salsbury 82000 series 15" wide double tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. Double tier 15" wide vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide double tier vented lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.