Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Tan

  • Mfr # 82368TN-U

  • Zoro # G2178261


product price: $854.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45"
Overall Depth
18"
Overall Height
78"
Opening Height
36"
Locker Configuration
(3) Wide, (6) Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82368TN-U
Zoro #
G2178261
UPC #
820996108265
Country of Origin
United States

Dimensions

Overall Width
45"
Overall Depth
18"
Overall Height
78"
Opening Height
36"
Opening Depth
18"
Opening Width
15"

Details

Color
Tan
Locker Configuration
(3) Wide, (6) Openings
Item
Wardrobe Locker
Finish
Powder Coated
Tier
Two
Hooks per Opening
(3) One Prong
Material
Steel
Handle Type
Recessed Lift Handle
Legs
Included
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Lock Type
Accommodates Standard Padlock

Description

Constructed of 16 gauge steel, Salsbury 82000 series 15" wide double tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. Double tier 15" wide vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide double tier vented lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.