Zoro Homepage

Wardrobe Locker, 45" W, 24" D, 76" H, (3) Wide, (9) Openings, Maple

  • Mfr # 23364MAP

  • Zoro # G2179655


product price: $1,477.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
45"
Overall Depth
24"
Overall Height
76"
Opening Height
22-3/4"
Locker Configuration
(3) Wide, (9) Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23364MAP
Zoro #
G2179655
UPC #
820996507099
Country of Origin
United States

Dimensions

Overall Width
45"
Overall Depth
24"
Overall Height
76"
Opening Height
22-3/4"
Opening Depth
22-3/4"
Opening Width
13-3/4"

Details

Color
Maple
Locker Configuration
(3) Wide, (9) Openings
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift Handle
Material
Particleboard
Hooks per Opening
(1) Two Prong Ceiling Hook
Tier
Three
Legs
Included
Locker Door Type
Solid
Finish
Plastic Laminate
Lock Type
Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock, Not Included

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 23000 series 15" wide triple tier designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 15" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to extra wide designer lockers and provide a finished look to an individual locker or a row of lockers. 15" wide designer wood lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 15’’ W x 3/4’’ D and include a black name / number. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide extra wide designer lockers are available as fully assembled units only. Three (3) wide extra wide designer lockers are also available as fully assembled units only and require minor assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.