Zoro Homepage
This item is Discontinued.
No Product Image Available

Wardrobe Locker, 45Wx78Hx18"D, 1Tier, Tan (Discontinued)

  • Mfr # 51368TN-A
  • Zoro # G1676619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51368TN-A
Zoro #
G1676619
UPC #
820996106568
Country of Origin
United States

Details

Item
Wardrobe Locker,45Wx78Hx18"D,1Tier,Tan

Description

Constructed of 16 gauge steel, Salsbury 51000 series 15" wide single tier standard lockers offer ample space for personal storage needs. 15" wide single tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide standard single tier lockers include an adjustable hat shelf, a ceiling hook and three (3) wall hooks. The 18'' deep standard single tier lockers include a coat rod that can accommodate full length garments. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.