Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Salsbury Industries Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Blue S-63162BL-U

Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Blue (Discontinued)

  • Mfr # S-63162BL-U
  • Zoro # G0530461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-63162BL-U
Zoro #
G0530461
UPC #
820996457783
Country of Origin
Unknown

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
12 in
Opening Height
24 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (3) Openings
Color
Blue
Tier
Two
Hooks per Opening
(3) One Prong
Locker Door Type
Clearview
Finish
Powder Coat
Legs
Included
Lock Type
Accommodates Standard Padlock
Handle Type
Recessed Lift Handle
Assembled/Unassembled
Unassembled
Material
Steel

Description

Wardrobe Locker, Lock Type Accommodates Standard Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift Handle, Opening Depth 12 in, Opening Height 24 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.