Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Salsbury Industries Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Blue S-62165BL-A

Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Blue (Discontinued)

  • Mfr # S-62165BL-A
  • Zoro # G0398721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-62165BL-A
Zoro #
G0398721
UPC #
820996457479
Country of Origin
Unknown

Dimensions

Overall Width
12"
Overall Depth
15"
Overall Height
78"
Opening Width
12"
Opening Depth
15"
Opening Height
36"

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Openings
Color
Blue
Material
Steel
Legs
Included
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Tier
Two
Hooks per Opening
(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Handle Type
Recessed Lift Handle
Finish
Powder Coat
Lock Type
Accommodates Standard Padlock

Description

Wardrobe Locker, Lock Type Accommodates Standard Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift Handle, Opening Depth 15 in, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.