This item is Discontinued.

Salsbury Industries Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (9) Openings, Blue S-63362BL-A

Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (9) Openings, Blue (Discontinued)

  • Mfr # S-63362BL-A
  • Zoro # G2179077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-63362BL-A
Zoro #
G2179077
UPC #
820996457950
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
12 in
Opening Height
24 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (9) Openings
Color
Blue
Legs
Included
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift Handle
Finish
Powder Coated
Material
Steel
Locker Door Type
Clearview
Tier
Two
Lock Type
Accommodates Standard Padlock
Hooks per Opening
(3) One Prong

Description

Wardrobe Locker, Lock Type Accommodates Standard Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift Handle, Opening Depth 12 in, Opening Height 24 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.