Zoro Homepage
This item is Discontinued.
Salsbury Industries Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue S-62365BL-U

Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (Discontinued)

  • Mfr # S-62365BL-U
  • Zoro # G0530717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-62365BL-U
Zoro #
G0530717
UPC #
820996457660
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
15 in
Opening Height
36 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (6) Openings
Color
Blue
Lock Type
Accommodates Standard Padlock
Legs
Included
Handle Type
Recessed Lift Handle
Finish
Powder Coated
Material
Steel
Tier
Two
Hooks per Opening
(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled

Description

Wardrobe Locker, Lock Type Accommodates Standard Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift Handle, Opening Depth 15 in, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.