
Wardrobe Z Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Black
Mfr # 37368BLK
Zoro # G2258341
product price: $1,148.99
/eaKey Features
Overall Width
36"
Overall Depth
18"
Overall Height
76"
Opening Height
40-3/4"
Locker Configuration
(3) Wide, (6) Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37368BLK
Zoro #
G2258341
UPC #
820996109446
Country of Origin
United States
Dimensions
Overall Width
36"
Overall Depth
18"
Overall Height
76"
Opening Height
40-3/4"
Opening Width
10-1/2"
Opening Depth
17-34"
Details
Color
Black
Locker Configuration
(3) Wide, (6) Openings
Item
Wardrobe Z Locker
Tier
Two
Assembled/Unassembled
Assembled
Material
Particleboard
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Door Type
Solid
Includes
(1) Shelf
Handle Type
Lift-Up Steel
Finish
Plastic Laminate
Legs
Included
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 32000 series 12" wide double tier 'S' style designer wood lockers are ideal for settings where a professional environment is desired. 12" wide single tier designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide single tier designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to single tier designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed. One wide single tier designer lockers are available as fully assembled units only. Three (3) wide single tier designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.