Wire Shelving Unit, 24"D x 60"W x 80"H, 4 Shelves, Chrome (Discontinued)
- Mfr # 9654M-CHR
- Zoro # G1686568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9654M-CHR
Zoro #
G1686568
UPC #
820996449658
Country of Origin
China
Dimensions
Width
60"
Depth
24"
Height
80"
Details
Item
Wire Shelving,60"Wx80"Hx24"D,Chrome
Shelving Type
Wheeled
Material
Industrial Grade Welded Wire
Number of Shelves
4
Color
Chrome
Finish
Chrome
Includes
(4) Posts with Locking Casters; (16) Shelf Clips
Shelf Capacity
150 lb.
Description
Wire Shelving,60 In.Wx80 In.Hx24 In.D,Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.