Zoro Homepage
This item is Discontinued.
Salsbury Salsbury 4850A-COP Antique Rural Mailbox; Copper 4850A-COP

Salsbury 4850A-COP Antique Rural Mailbox; Copper (Discontinued)

  • Mfr # 4850A-COP
  • Zoro # G003789183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4850A-COP
Zoro #
G003789183
UPC #
820996106476
Country of Origin
China

Description

Features
  • Antique Rural Mailbox
  • Mailboxes are U.S.P.S. approved
  • Manufactured by Salsbury Industries to USPS-STD-7B specifications
  • Made entirely of aluminum
  • Provide an antique look that adds elegance to any home
  • Constructed of a 1/8" thick extruded aluminum body with a 1/8" thick die cast aluminum front door and rear cover
  • The die cast door is attached to the body with a full-width stainless steel hinge allowing for smooth operation
  • Feature a durable powder coated finish obtainable in bronze, copper, brass and nickel
  • Include an adjustable burgundy signal flag and a magnetic door catch
  • Mailboxes can be mounted on posts and in columns, masonry or walls
Compartments:
  • Bolt mounted or in-ground mounted standard post, classic post, decorative post and deluxe post
  • Multiple antique rural mailboxes can be mounted on the 2-sided classic post, 2-sided deluxe post for 2 mailboxes,
  • 2-sided deluxe post for 4 mailboxes and on the standard post using spreaders
  • Newspaper holder
  • Custom vinyl numbers / letters
  • Replacement burgundy signal flag
Specifications
  • Color: Copper
  • Dimension: 9.5" H x 7.5" W x 20.5" D
  • Weight: 16.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.