Zoro Homepage

2.0 Cubic Yard Electric Black Poly Hopper Spreader

  • Mfr # SHPE2000

  • Zoro # G8544663


product price: $5,614.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Capacity
54 cu ft
Spread Width
5 to 30 ft
Drop Type
Spinner
For Use With
Sand/Salt or Bulk Salt
Includes
Chute, Cover, Remote, Tarp, Tie Down, Top Screen, Vibrator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHPE2000
Zoro #
G8544663
UPC #
724920080668
Country of Origin
United States

Dimensions

Spread Width
5 to 30 ft
Width
47.8 in
Spinner Size
14 in
Height
40 in
Depth
96 in
Spread Width - Maximum
30 ft

Details

Item
Bed Spreaders
Capacity
54 cu ft
Drop Type
Spinner
For Use With
Sand/Salt or Bulk Salt
Includes
Chute, Cover, Remote, Tarp, Tie Down, Top Screen, Vibrator
Frame
Polyethylene Molded
Mount Type
Bed
Auger Type
Welded Steel
Hopper Material
Poly
Spinner Type
Poly
Frame Material
Stainless Steel
Features
Forklift Slots for Ease of Loading
Includes Mounting Hardware
Yes
Application
Snow Removal and De-Icing
Product Type
UTV Spreader
Spreader Drive Mechanism
Horizontal Auger
Spreader Form
Hopper In-Bed
Compatible Vehicle Type
Truck, UTV
Spreader Type
Broadcast
For Media Type
Salt/Sand Mix, Salt
Power Source
Vehicle Battery-Powered

Description

Bed Spreaders, Capacity 54 cu ft, Spread Width 5 to 30 ft, Frame Polyethylene Molded, Features Forklift Slots for Ease of Loading, Includes Chute, Cover, Remote, Tarp, Tie Down, Top Screen, Vibrator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.