Shop SALTDOGG
See all product information
Create Account
Back Drag Kit
- Mfr # 3012393
- Zoro # G911998783
product price:Â
$
84.25
/ea
Key Features
Compatible Product Type
Saltdogg Spreaders
Compatible Manufacturer Model Number
1400601SS, 1400801SS, 5535002, PRO1500, PRO1500CH, PRO2000, PRO2000CH, PRO2500, PRO2500CH
Product Type
Back Drag Kit
Material
Polyethylene
Overall Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3012393
- Zoro #
- G911998783
- UPC #
- 724920130301
- Country of Origin
- China
- Item
- Back Drag Kit
- Compatible Product Type
- Saltdogg Spreaders
- Compatible Manufacturer Model Number
- 1400601SS, 1400801SS, 5535002, PRO1500, PRO1500CH, PRO2000, PRO2000CH, PRO2500, PRO2500CH
- Product Type
- Back Drag Kit
- Material
- Polyethylene
- Color
- Black
- Shell Material
- Polyethylene
- Wire Color
- Black
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 14 in
Description
Back Drag Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.