Zoro Homepage

Bed Spreaders, 54 cu. ft. Cap.

  • Mfr # PRO2000CH

  • Zoro # G2538570


product price: $7,074.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Spinner Type
Polyurethane
Height
44 1/4 in
Spread Width
5 to 30 ft
Hopper Material
Poly
Spinner Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2000CH
Zoro #
G2538570
UPC #
-
Country of Origin
United States

Dimensions

Height
44 1/4 in
Spread Width
5 to 30 ft
Spinner Size
12 in
Depth
100 3/4 in
Width
48 in
Spread Width - Maximum
30 ft
Spread Width - Minimum
5 ft

Description

Bed Spreaders, Capacity 54 cu ft, Spread Width 5 to 30 ft, Features 12V DC-Powered Electric Drive with independent Chain and Spinner Motors, Forklift Slots for Ease of Loading, Handles Bulk Salt, Sand, or A 50/50 Sand/Salt Mix, Swing-Away Chute, Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.