Bed Spreaders, 67.5 cu. ft. Cap.
Mfr # PRO2500
Zoro # G2542448
product price: $8,279.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
Key Features
Mount Type
Bed
For Use With
Bulk Salt, Sand/Salt Mixtures
Depth
124 3/4 in
Capacity
67.5 cu ft
Spinner Type
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO2500
Zoro #
G2542448
UPC #
-
Country of Origin
United States
Dimensions
Depth
124 3/4 in
Width
48 in
Spread Width
5 to 30 ft
Height
44 1/4 in
Spinner Size
14 in
Spread Width - Minimum
5 ft
Spread Width - Maximum
30 ft
Details
Item
Bed Spreaders
Mount Type
Bed
For Use With
Bulk Salt, Sand/Salt Mixtures
Capacity
67.5 cu ft
Spinner Type
Polyurethane
Hopper Material
Poly
Includes
Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Downs, Top Screens, Vibrator
Includes Mounting Hardware
Yes
Auger Type
Full Length
Product Type
Tailgate Spreader
Application
Snow Removal and De-Icing
Features
Forklift Slots for Ease of Loading, In-Cab Controls, Swing-Away Chute
Frame Material
Stainless Steel
Power Source
Vehicle Battery-Powered
Spreader Form
Hopper In-Bed
Spreader Type
Broadcast
Compatible Vehicle Type
Truck
Description
Bed Spreaders, Capacity 67.5 cu ft, Spread Width 5 to 30 ft, Features Forklift Slots for Ease of Loading, In-Cab Controls, Swing-Away Chute, For Use With Bulk Salt, Sand/Salt Mixtures, Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Downs, Top Screens, Vibrator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.