Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Spreaders, 67.5 cu. ft. Cap.

  • Mfr # PRO2500CH

  • Zoro # G2542466


original price: $8,279.99
6% off
new price: $7,782.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Depth
124 3/4 in
Includes Mounting Hardware
Yes
Includes
Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator
Hopper Material
Poly
For Use With
Commercial and Residential, Parking Lots, Property Maintenance, Small Business
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2500CH
Zoro #
G2542466
UPC #
-
Country of Origin
United States

Dimensions

Depth
124 3/4 in
Spinner Size
12 in
Height
44 1/4 in
Spread Width
5 to 30 ft
Width
48 in
Spread Width - Maximum
30 ft
Spread Width - Minimum
5 ft

Details

Item
Bed Spreaders
Includes Mounting Hardware
Yes
Includes
Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator
Hopper Material
Poly
For Use With
Commercial and Residential, Parking Lots, Property Maintenance, Small Business
Mount Type
Bed
Capacity
67.5 cu ft
Spinner Type
Polyurethane
Product Type
Tailgate Spreader
Application
Snow Removal and De-Icing
Features
Forklift Slots for Ease of Loading, In-Cab Controls, Swing-Away Chute
Frame Material
Stainless Steel
Spreader Form
Hopper In-Bed
Power Source
Vehicle Battery-Powered
Spreader Type
Broadcast
For Media Type
Salt/Sand Mix, Salt, Sand
Spreader Drive Mechanism
Conveyor Chain
Compatible Vehicle Type
Truck

Description

Bed Spreaders, Capacity 67.5 cu ft, Spread Width 5 to 30 ft, Features Forklift Slots for Ease of Loading, In-Cab Controls, Swing-Away Chute, Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.