HoseReelKit, AdjustableTip
- Mfr # 3039076
- Zoro # G111998798
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Nozzle
Color
Black
Product Type
Hose Reel Kit
Compatible Product Type
Bus Shelters
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3039076
- Zoro #
- G111998798
- UPC #
- 724920167390
- Country of Origin
- United States
- Includes
- Adjustable Nozzle
- Color
- Black
- Item
- Hose Reel Kit
- Product Type
- Hose Reel Kit
- Compatible Product Type
- Bus Shelters
- Material
- Carbon Steel
- Compatible Manufacturer Model Number
- 6190110, 6190120, 6190150, 6190160, 6190170
- Shell Material
- Carbon Steel
- Wire Color
- Black
- Traction Material
- Carbon Steel
Description
HOSE REEL KIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.