KIT
- Mfr # 3038494
- Zoro # G011998799
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Compatible Product Type
Anti-Ice System
Product Type
Three-Way Loading Valve
Overall Length
11 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3038494
- Zoro #
- G011998799
- UPC #
- 724920166454
- Country of Origin
- United States
- Item
- KIT
- Material
- Polypropylene
- Color
- Black
- Compatible Product Type
- Anti-Ice System
- Product Type
- Three-Way Loading Valve
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Overall Length
- 11 7/8 in
- Wire Rope Length
- 11 7/8 in
- Length
- 11 7/8 in
Description
KIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.