Kit
- Mfr # 3050253
- Zoro # G011998782
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Compatible Manufacturer Model Number
LS10, LS10H, LS20, LS20H, LS4H, LS5, LS5H
Compatible Product Type
Pre-Wet Systems
Product Type
Fresh Water Flush Kit
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050253
- Zoro #
- G011998782
- UPC #
- 724920194181
- Country of Origin
- United States
- Item
- Fresh Water Flush Kit
- Color
- Gray
- Compatible Manufacturer Model Number
- LS10, LS10H, LS20, LS20H, LS4H, LS5, LS5H
- Compatible Product Type
- Pre-Wet Systems
- Product Type
- Fresh Water Flush Kit
- Material
- Brass
- Shell Material
- Brass
- Wire Color
- Gray
- Traction Material
- Brass
Description
KIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.